Specifications
Dimensions
- Maximum Thread Size#10-24
- Minimum Thread Size#6-32
Details
- Number Of Pieces104
- Rivet MaterialSteel
- Rivet TypeManual Rivet Nut Tool Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)