Specifications
Dimensions
- Maximum Thread Size3/8-16
- Minimum Thread Size#6-32
Details
- Number Of Pieces63
- Rivet MaterialSteel
- Rivet TypeManual Rivet Nut Tool Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)