Motion
00300228
3/32" Keyway Width, Style A, Keyway Broach - High Speed Steel, Bright Finish, 1/8" Broach Body Width, 13/64" to 1-1/8" LOC, 5" OAL
Mi Item #11711637
MFR #00300228
Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Keyway Width, Style A, Keyway Broach - High Speed Steel, Bright Finish, 1/8" Broach Body Width, 13/64" to 1-1/8" LOC, 5" OAL
Mi Item #11711637
MFR #00300228

Mfr description
00300228 00300228 3/32 A HSS KEYWAY BROA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.85/each

Specifications

Dimensions

  • Body Width
    1/8 in
  • Keyway Width
    3/32 in
  • Maximum Length of Cut
    1-1/8 in
  • Minimum Length of Cut
    13/64 in
  • Overall Length
    5 in

Details

  • Broach Style
    A
  • Finish Coating
    Bright
  • Keyway Broach Type
    Keyway
  • Material
    High Speed Steel
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.0948 in
  • Min Keyway Width Tolerance
    0.0938 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)