Motion
00300269
5/32" Keyway Width, Style B, Keyway Broach - High Speed Steel, Bright Finish, 3/16" Broach Body Width, 19/64" to 1-11/16" LOC, 6-3/4" OAL
MI ITEM #11711641
MFR #00300269
List Price$37.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Keyway Width, Style B, Keyway Broach - High Speed Steel, Bright Finish, 3/16" Broach Body Width, 19/64" to 1-11/16" LOC, 6-3/4" OAL
MI ITEM #11711641
MFR #00300269

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.40/each for your price

Overview

Mfr description
00300269 00300269 5/32 B HSS KEYWAY BROA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Keyway broaches are used for producing keyway-shaped holes in a workpiece
  • They may be used with shims if the depth cannot be broached in a single pass
  • They also require a guide bushing for producing the keyway.

Specifications

  • Keyway Broach Type
    Keyway
  • Broach Style
    B
  • Finish Coating
    Bright
  • Number Of Shims Required
    1
  • Minimum Length of Cut
    19/64 in
  • Maximum Length of Cut
    1-11/16 in
  • Material
    High Speed Steel
  • Body Width
    3/16 in
  • Keyway Width
    5/32 in
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.1574 in
  • Min Keyway Width Tolerance
    0.1564 in
  • Overall Length
    6-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought