Motion
00300293
1/4" Keyway Width, Style C, Keyway Broach - High Speed Steel, Bright Finish, 3/8" Broach Body Width, 25/64" to 2-1/2" LOC, 11-3/4" OAL
Mi Item #11711644
MFR #00300293
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Keyway Width, Style C, Keyway Broach - High Speed Steel, Bright Finish, 3/8" Broach Body Width, 25/64" to 2-1/2" LOC, 11-3/4" OAL
Mi Item #11711644
MFR #00300293

Mfr description
00300293 00300293 1/4 C HSS KEYWAY BROAC
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.50/each

Specifications

Dimensions

  • Body Width
    3/8 in
  • Keyway Width
    1/4 in
  • Maximum Length of Cut
    2-1/2 in
  • Minimum Length of Cut
    25/64 in
  • Overall Length
    11-3/4 in

Details

  • Broach Style
    C
  • Finish Coating
    Bright
  • Keyway Broach Type
    Keyway
  • Material
    High Speed Steel
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.2512 in
  • Min Keyway Width Tolerance
    0.2502 in
  • Number Of Shims Required
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)