Motion
00300301
5/16" Keyway Width, Style C, Keyway Broach - High Speed Steel, Bright Finish, 3/8" Broach Body Width, 25/64" to 2-1/2" LOC, 11-3/4" OAL
MI ITEM #11711645
MFR #00300301
Price$83.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Keyway Width, Style C, Keyway Broach - High Speed Steel, Bright Finish, 3/8" Broach Body Width, 25/64" to 2-1/2" LOC, 11-3/4" OAL
MI ITEM #11711645
MFR #00300301

Mfr description
00300301 00300301 5/16 C HSS KEYWAY BROA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.00/each

Specifications

Dimensions

  • Body Width
    3/8 in
  • Keyway Width
    5/16 in
  • Maximum Length of Cut
    2-1/2 in
  • Minimum Length of Cut
    25/64 in
  • Overall Length
    11-3/4 in

Details

  • Broach Style
    C
  • Finish Coating
    Bright
  • Keyway Broach Type
    Keyway
  • Material
    High Speed Steel
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.3137 in
  • Min Keyway Width Tolerance
    0.3127 in
  • Number Of Shims Required
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)