Motion
00300319
5/16" Keyway Width, Style D, Keyway Broach - High Speed Steel, Bright Finish, 9/16" Broach Body Width, 1" to 6" LOC, 13-7/8" OAL
MI ITEM #11711646
MFR #00300319
List Price$95.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Keyway Width, Style D, Keyway Broach - High Speed Steel, Bright Finish, 9/16" Broach Body Width, 1" to 6" LOC, 13-7/8" OAL
MI ITEM #11711646
MFR #00300319

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.10/each for your price

Overview

Mfr description
00300319 00300319 5/16 D HSS KEYWAY BROA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Keyway broaches are used for producing keyway-shaped holes in a workpiece
  • They may be used with shims if the depth cannot be broached in a single pass
  • They also require a guide bushing for producing the keyway.

Specifications

  • Keyway Broach Type
    Keyway
  • Broach Style
    D
  • Finish Coating
    Bright
  • Number Of Shims Required
    2
  • Minimum Length of Cut
    1 in
  • Maximum Length of Cut
    6 in
  • Material
    High Speed Steel
  • Body Width
    9/16 in
  • Keyway Width
    5/16 in
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.3137 in
  • Min Keyway Width Tolerance
    0.3127 in
  • Overall Length
    13-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought