Motion
00300327
3/8" Keyway Width, Style C, Keyway Broach - High Speed Steel, Bright Finish, 3/8" Broach Body Width, 25/64" to 2-1/2" LOC, 11-3/4" OAL
MI ITEM #11711647
MFR #00300327
List Price$53.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Keyway Width, Style C, Keyway Broach - High Speed Steel, Bright Finish, 3/8" Broach Body Width, 25/64" to 2-1/2" LOC, 11-3/4" OAL
MI ITEM #11711647
MFR #00300327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.35/each for your price

Overview

Mfr description
00300327 00300327 3/8 C HSS KEYWAY BROAC
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Keyway broaches are used for producing keyway-shaped holes in a workpiece
  • They may be used with shims if the depth cannot be broached in a single pass
  • They also require a guide bushing for producing the keyway.

Specifications

  • Keyway Broach Type
    Keyway
  • Broach Style
    C
  • Finish Coating
    Bright
  • Number Of Shims Required
    2
  • Minimum Length of Cut
    25/64 in
  • Maximum Length of Cut
    2-1/2 in
  • Material
    High Speed Steel
  • Body Width
    3/8 in
  • Keyway Width
    3/8 in
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.3765 in
  • Min Keyway Width Tolerance
    0.3755 in
  • Overall Length
    11-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought