Motion
00300350
1/2" Keyway Width, Style D, Keyway Broach - High Speed Steel, Bright Finish, 9/16" Broach Body Width, 1" to 6" LOC, 13-7/8" OAL
Mi Item #11711650
MFR #00300350
Price$100.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Keyway Width, Style D, Keyway Broach - High Speed Steel, Bright Finish, 9/16" Broach Body Width, 1" to 6" LOC, 13-7/8" OAL
Mi Item #11711650
MFR #00300350

Mfr description
00300350 00300350 1/2 D HSS KEYWAY BROAC
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.48/each

Specifications

Dimensions

  • Body Width
    9/16 in
  • Keyway Width
    1/2 in
  • Maximum Length of Cut
    6 in
  • Minimum Length of Cut
    1 in
  • Overall Length
    13-7/8 in

Details

  • Broach Style
    D
  • Finish Coating
    Bright
  • Keyway Broach Type
    Keyway
  • Material
    High Speed Steel
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.5016 in
  • Min Keyway Width Tolerance
    0.5006 in
  • Number Of Shims Required
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)