Motion
00302380
10 Piece Swiss Pattern File Set;6-1/4" Long, 2 Coarseness, Round Handle, Set Includes Barrette, Equalling, Half Round, Knife, Oval, Regular Pillar, Round, Square, Three Square, Warding
MI ITEM #11711654
MFR #00302380
Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece Swiss Pattern File Set;6-1/4" Long, 2 Coarseness, Round Handle, Set Includes Barrette, Equalling, Half Round, Knife, Oval, Regular Pillar, Round, Square, Three Square, Warding
MI ITEM #11711654
MFR #00302380

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.05/each

Specifications

Dimensions

  • Length
    6-1/4 in

Details

  • Coarseness Of Cut
    2
  • Color
    Black
  • Handle Style
    Round
  • Includes
    Barrette, Equalling, Half Round, Knife, Oval, Regular Pillar, Round, Square, Three Square, Warding
  • Number Of Pieces
    10
  • PSC Code
    5350
  • Type
    Swiss

Overview

Mfr description
00302380 00302380 10PC. 6" NO. 2 FILESET
  • Swiss-pattern files are used for deburring, shaping and finishing. They are used when fine detailing or finishing is required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought