Motion
00302398
6 Piece Swiss Pattern File Set;4" Long, 2 Coarseness, Set Includes Equalling, Flat, Half Round, Round, Square, Three Square
Mi Item #11711655
MFR #00302398
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece Swiss Pattern File Set;4" Long, 2 Coarseness, Set Includes Equalling, Flat, Half Round, Round, Square, Three Square
Mi Item #11711655
MFR #00302398

Mfr description
00302398 00302398 6PC. 4" NO. 2 FILE SET
  • Swiss-pattern files are used for deburring, shaping and finishing. They are used when fine detailing or finishing is required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Length
    4 in

Details

  • Coarseness Of Cut
    2
  • Includes
    Equalling, Flat, Half Round, Round, Square, Three Square
  • Number Of Pieces
    6
  • PSC Code
    5350
  • Type
    Swiss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)