Motion
00303503
E100 Right Handed High Speed Steel Deburring Swivel Blade;Bi-Directional Deburring Blade
Mi Item #11711656
MFR #00303503
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E100 Right Handed High Speed Steel Deburring Swivel Blade;Bi-Directional Deburring Blade
Mi Item #11711656
MFR #00303503

Mfr description
00303503 00303503 E100 DEBURRING BLADE H
  • A swivel blade is a scraper that can rotate and deburr round and irregular surfaces
  • Blades are removable.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Blade Length
    2 in

Details

  • Blade Material
    High Speed Steel
  • Blade Orientation
    Right-Handed
  • Blade Type
    E100
  • PSC Code
    5110
  • Swivel or Scraper
    Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)