Motion
00303578
4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 12-3/8" Long x 4.96" High x 1-1/4" Deep, 4-1/8" Jaw Height
MI ITEM #11711658
MFR #00303578
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 12-3/8" Long x 4.96" High x 1-1/4" Deep, 4-1/8" Jaw Height
MI ITEM #11711658
MFR #00303578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00303578 00303578 4" JAW WIDTH 4"SWIVEL
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Specifications

  • Base Motion Type
    Swivel
  • Jaw Height
    4-1/8 in
  • Jaw Opening Capacity
    4
  • Jaw Width
    4 in
  • Orientation
    Horizontal
  • Overall Height
    4.9600 in
  • Precision
    No
  • Stations
    1
  • Throat Depth
    1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought