Motion
00303586
5" Jaw Width, 4-11/32" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 14-3/8" Long x 5-1/4" High x 1-3/8" Deep, 1-3/8" Jaw Height
MI ITEM #11711659
MFR #00303586
Price$441.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Jaw Width, 4-11/32" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 14-3/8" Long x 5-1/4" High x 1-3/8" Deep, 1-3/8" Jaw Height
MI ITEM #11711659
MFR #00303586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$441.65/each

Specifications

Dimensions

  • Jaw Height
    1-3/8 in
  • Jaw Width
    5 in
  • Overall Height
    5.2500 in
  • Throat Depth
    1-3/8

Details

  • Base Motion Type
    Swivel
  • Jaw Opening Capacity
    4-11/32
  • Orientation
    Horizontal
  • Precision
    No
  • Stations
    1

Overview

Mfr description
00303586 00303586 5" JAW WIDTH 5"SWIVEL
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought