Motion
00303610
JT2, 1/32 to 3/8" Capacity, Tapered Mount Steel Drill Chuck;Keyed
Mi Item #11711660
MFR #00303610
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JT2, 1/32 to 3/8" Capacity, Tapered Mount Steel Drill Chuck;Keyed
Mi Item #11711660
MFR #00303610

Mfr description
00303610 00303610 1-10MM CAP DRILL CHUCK
  • Keyed chucks are engineered to either loosen or tighten the hold on a tool by using a key. Keyed chucks offer the advantage of applying additional torque on the bit when slippage is a concern during heavy-duty applications.
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
  • Tapered mount drill chucks have an internal Jacobs Taper (JT) that is press-fit onto a corresponding JT arbor (shank) or spindle.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • Mounting Size
    JT2

Details

  • Key Style
    Keyed
  • Material
    Steel
  • Max Drill Chuck Capacity
    3/8 in
  • Min Drill Chuck Capacity
    1/32 in
  • Mount Type
    Tapered Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)