Motion
00306118
2" Jaw Width x 1-1/4" Jaw Opening Capacity, 3/4" Throat Depth, Bench & Pipe Combination Vise; 7/16 to 5/8" Pipe Capacity, Swivel Base, Clamp-On Attachment, Cast Iron
MI ITEM #11711661
MFR #00306118
Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Jaw Width x 1-1/4" Jaw Opening Capacity, 3/4" Throat Depth, Bench & Pipe Combination Vise; 7/16 to 5/8" Pipe Capacity, Swivel Base, Clamp-On Attachment, Cast Iron
MI ITEM #11711661
MFR #00306118

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.93/each

Specifications

Dimensions

  • Jaw Width
    2 in
  • Throat Depth
    3/4 in

Details

  • Base Attachment Type
    Clamp-On
  • Base Motion Type
    Swivel
  • High Visibility
    No
  • Jaw Opening Capacity
    1-1/4 in
  • Maximum Pipe Capacity
    5/8 in
  • Minimum Pipe Capacity
    7/16 in

Overview

Mfr description
00306118 00306118 CLAMP DOWN SWIVEL BASE
  • Cast iron offers good vibration, resistance, good wear resistance and machinability. It is heavier and more economical than steel.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought