Motion
00306134
4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 6,750 Lb Capacity, 1 Station, 12-3/8" Long x 3.7" High x 1-1/4" Deep, 1-1/4" Jaw Height, Cast Iron
MI ITEM #11711662
MFR #00306134
Price$351.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 6,750 Lb Capacity, 1 Station, 12-3/8" Long x 3.7" High x 1-1/4" Deep, 1-1/4" Jaw Height, Cast Iron
MI ITEM #11711662
MFR #00306134

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$351.75/each

Specifications

Dimensions

  • Jaw Height
    1-1/4 in
  • Jaw Width
    4 in
  • Overall Height
    3.7000 in
  • Throat Depth
    1-1/4

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    4
  • Load Capacity
    6,750.00 in
  • Orientation
    Horizontal
  • Precision
    No
  • Stations
    1

Overview

Mfr description
00306134 00306134 4" JAW WIDTH 4" LOCKDO
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought