Motion
00306142
5" Jaw Width, 4-11/32" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 7,425 Lb Capacity, 1 Station, 14-3/8" Long x 3.94" High x 1-3/8" Deep, 1-3/8" Jaw Height, Cast Iron
MI ITEM #11711663
MFR #00306142
Price$435.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Jaw Width, 4-11/32" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 7,425 Lb Capacity, 1 Station, 14-3/8" Long x 3.94" High x 1-3/8" Deep, 1-3/8" Jaw Height, Cast Iron
MI ITEM #11711663
MFR #00306142

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$435.88/each

Specifications

Dimensions

  • Jaw Height
    1-3/8 in
  • Jaw Width
    5 in
  • Overall Height
    3.9400 in
  • Throat Depth
    1-3/8

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    4-11/32
  • Load Capacity
    7,425.00 in
  • Orientation
    Horizontal
  • Precision
    No
  • Stations
    1

Overview

Mfr description
00306142 00306142 5" JAW WIDTH 5" VISE &
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought