Motion
00306159
8" Jaw Width, 8" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 11,250 Lb Capacity, 1 Station, 20" Long x 6.1" High x 1-15/16" Deep, 1-15/16" Jaw Height, Cast Iron
Mi Item #11711664
MFR #00306159
Price$932.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Jaw Width, 8" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 11,250 Lb Capacity, 1 Station, 20" Long x 6.1" High x 1-15/16" Deep, 1-15/16" Jaw Height, Cast Iron
Mi Item #11711664
MFR #00306159

Mfr description
00306159 00306159 8" JAW WIDTH 8" FIXD V
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$932.78/each

Specifications

Dimensions

  • Jaw Height
    1.9380 in
  • Jaw Width
    8 in
  • Overall Height
    6.1000 in
  • Throat Depth
    1-15/16

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    8
  • Load Capacity
    11,250.00 in
  • Orientation
    Horizontal
  • Precision
    Yes
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)