Motion
00306456
3/16 to 3/4", 2, 4 Flute Square End Mill Set - Uncoated, Cobalt, Single End, Centercutting
MI ITEM #11711668
MFR #00306456
Price$509.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 to 3/4", 2, 4 Flute Square End Mill Set - Uncoated, Cobalt, Single End, Centercutting
MI ITEM #11711668
MFR #00306456

Mfr description
00306456 00306456 20/PC 3/16X3/4"X1/16TH
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$509.18/each

Specifications

Dimensions

  • Largest Mill Diameter
    3/4 in
  • Mill Diameter
    3/16 to 3/4 in
  • Smallest Mill Diameter
    3/16 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Center Cutting
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Mill Material
    Cobalt
  • Number Of Flutes
    2, 4
  • Number Of Pieces
    20
  • Roughing Type
    None
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)