Motion
00309427
3/32 Inch Wide x 1/2 Inch High x 4-1/2 Inch Long, Parallel Cutoff Blade;M2 Grade, Bright Finish
Mi Item #11711669
MFR #00309427
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch Wide x 1/2 Inch High x 4-1/2 Inch Long, Parallel Cutoff Blade;M2 Grade, Bright Finish
Mi Item #11711669
MFR #00309427

Mfr description
00309427 00309427 3/32X1/2 DBL BEV 10D H
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides high hardness and good wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Height
    1/2 in
  • Overall Length
    4-1/2 in
  • Width
    3/32 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)