Motion
00309435
3/32 Inch Wide x 5/8 Inch High x 5 Inch Long, Parallel Cutoff Blade;M2 Grade, Bright Finish
MI ITEM #11711670
MFR #00309435
List Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch Wide x 5/8 Inch High x 5 Inch Long, Parallel Cutoff Blade;M2 Grade, Bright Finish
MI ITEM #11711670
MFR #00309435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.48/each for your price

Overview

Mfr description
00309435 00309435 3/32X5/8 DBL BEV 10D H
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides high hardness and good wear resistance
  • It is commonly used for general purpose applications on ferrous and nonferrous metals.

Specifications

  • Material
    High Speed Steel
  • Material Grade
    M2
  • Width
    3/32 in
  • Height
    5/8 in
  • Overall Length
    5 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought