Motion
00309443
1/8 Inch Wide x 3/4 Inch High x 6 Inch Long, Parallel Cutoff Blade;M2 Grade, Bright Finish
Mi Item #11711671
MFR #00309443
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Wide x 3/4 Inch High x 6 Inch Long, Parallel Cutoff Blade;M2 Grade, Bright Finish
Mi Item #11711671
MFR #00309443

Mfr description
00309443 00309443 1/8X3/4 DBL BEVL 10DEG
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides high hardness and good wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Length
    6 in
  • Width
    1/8 in

Details

  • Blade Width Style
    Double-Beveled
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)