Motion
00309468
3/16 Inch Wide x 1 Inch High x 8 Inch Long, Parallel Cutoff Blade;M2 Grade, Bright Finish
MI ITEM #11711673
MFR #00309468
List Price$26.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Wide x 1 Inch High x 8 Inch Long, Parallel Cutoff Blade;M2 Grade, Bright Finish
MI ITEM #11711673
MFR #00309468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.93/each for your price

Overview

Mfr description
00309468 00309468 3/16X1X8" 10D HSS DBL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides high hardness and good wear resistance
  • It is commonly used for general purpose applications on ferrous and nonferrous metals.

Specifications

  • Material
    High Speed Steel
  • Material Grade
    M2
  • Width
    3/16 in
  • Height
    1 in
  • Overall Length
    8 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text