Motion
00320408
3,000 Foot Long x 1/2 Inch Wide x 0.015 Inch Thick, Economy Polyproylene Strapping Kit, 260 Lbs Tensile Strength, Contains Self Dispensing Box, Polypropylene Strapping, 300 Metal Buckles and Tensioning Cutting Tool
Mi Item #11711676
MFR #00320408
Price$152.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,000 Foot Long x 1/2 Inch Wide x 0.015 Inch Thick, Economy Polyproylene Strapping Kit, 260 Lbs Tensile Strength, Contains Self Dispensing Box, Polypropylene Strapping, 300 Metal Buckles and Tensioning Cutting Tool
Mi Item #11711676
MFR #00320408

Mfr description
00320408 00320408 GENERAL PURPOSE POLY S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.00/each

Specifications

Dimensions

  • Contents
    Self Dispensing Box, Polypropylene Strapping, 300 Metal Buckles & Tensioning/Cutting Tool
  • Length
    3000 ft
  • Tensile Strength
    260
  • Thickness
    0.0150 in
  • Width
    1/2 in

Details

  • PSC Code
    8135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)