Motion
00322057 00322057 1/2"ROLL THRD.SEALANT

Value Collection
00322057 00322057 1/2"ROLL THRD.SEALANT

1/2" Wide x 520" Long General Purpose Pipe Repair Tape -450 to 550°F, White
Mi Item #11711711
MFR #00322057 00322057 1/2"ROLL THRD.SEALANT
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00322057 00322057 1/2"ROLL THRD.SEALANT

1/2" Wide x 520" Long General Purpose Pipe Repair Tape -450 to 550°F, White
Mi Item #11711711
MFR #00322057 00322057 1/2"ROLL THRD.SEALANT

Mfr description
00322057 00322057 1/2"ROLL THRD.SEALANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Length
    520"
  • Width
    1/2 in

Details

  • Color
    White
  • Temperature Range
    -450 - 550
  • Type
    General Purpose Repair Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)