Motion
00324806
3/4" x 60' x 7 mil Black Vinyl Electrical Tape - Rubber Adhesive
Mi Item #11711714
MFR #00324806
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 60' x 7 mil Black Vinyl Electrical Tape - Rubber Adhesive
Mi Item #11711714
MFR #00324806

Mfr description
00324806 00324806 3/4"X60' PACK OF 10 EL
  • Vinyl is a tough, durable plastic film that stretches to conform to irregular surfaces
  • It is resistant to abrasion, chemicals, solvents and oil.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.68/each

Specifications

Dimensions

  • Length Range
    12 yd. - 35.9 yd.
  • Thickness
    7

Details

  • Adhesive Material
    Rubber
  • Applications
    Bundling, Color coding, Insulating
  • Color
    Black
  • Material Type
    Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)