1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00326090
160 Max psi, 4-1/2 Inch Dial Diameter, Polypropylene Pressure Gauge Guard and Isolator 0.5% Accuracy
MI ITEM #
11711719
MFR #
00326090
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
Value Collection 00326090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00326090
160 Max psi, 4-1/2 Inch Dial Diameter, Polypropylene Pressure Gauge Guard and Isolator 0.5% Accuracy
MI ITEM #
11711719
MFR #
00326090
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00326090 00326090 0/160 POLYPROPYLENE 4.
Specifications
Accuracy
0.5
Dial Diameter
4-1/2 in
Material
Polypropylene
Maximum PSI
160 psi
Minimum PSI
0 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought