Motion
00330605
60 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Medium Grade, D Weighted Paper Backing
Mi Item #11711777
MFR #00330605
Price$1.25/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Medium Grade, D Weighted Paper Backing
Mi Item #11711777
MFR #00330605

Mfr description
00330605 00330605 9 X 11 A/O 60D PAPER S
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.25/ca

Specifications

Dimensions

  • Backing Weight
    D
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grade
    Medium
  • Load Resistant
    No
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)