1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00331801
180 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Very Fine Grade, A Weighted Paper Backing
MI ITEM #
11711780
MFR #
00331801
Price
$0.65
/ca
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sheets
Value Collection 00331801
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00331801
180 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Very Fine Grade, A Weighted Paper Backing
MI ITEM #
11711780
MFR #
00331801
Mfr description
00331801 00331801 9 X 11 A/O 180C PAPER
Aluminum Oxide is the most commonly used abrasive
Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
Commonly used on ferrous alloys, high-tensile materials, and wood
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.65
/ca
Add to Cart
Specifications
Dimensions
Backing Weight
A
Sheet Length
11 in
Sheet Width
9 in
Details
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Dry or Wet
Dry
Grade
Very Fine
Load Resistant
No
Waterproof
No
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items