Motion
00348250
0 to 6" Range, 6 Rod, Mechanical Depth Micrometer - Ball Thimble, 4" Base Length, 0.001" Graduation, 4.5mm Rod Diam
MI ITEM #11711791
MFR #00348250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6" Range, 6 Rod, Mechanical Depth Micrometer - Ball Thimble, 4" Base Length, 0.001" Graduation, 4.5mm Rod Diam
MI ITEM #11711791
MFR #00348250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    4 in
  • Graduation
    0.00100 in
  • Rod Diameter
    4.50 mm

Details

  • Maximum Measurement
    6 in
  • Number of Rods
    6
  • Rod Type
    Rotating
  • Thimble Type
    Ball

Overview

Mfr description
00348250 00348250 IMPORTED; 6 RODS 0-6"
  • Rotating rods are designed where the spindle rods rotate with the thimble.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought