Motion
00348276
0 to 4" Range, 4 Rod, Mechanical Depth Micrometer - Ball Thimble, 4" Base Length, 0.001" Graduation, 4.5mm Rod Diam
Mi Item #11711792
MFR #00348276
Price$118.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 4" Range, 4 Rod, Mechanical Depth Micrometer - Ball Thimble, 4" Base Length, 0.001" Graduation, 4.5mm Rod Diam
Mi Item #11711792
MFR #00348276

Mfr description
00348276 00348276 IMPORTED; 4 RODS 0-4"
  • Rotating rods are designed where the spindle rods rotate with the thimble.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.55/each

Specifications

Dimensions

  • Base Length
    4 in
  • Graduation
    0.00100 in
  • Rod Diameter
    4.50 mm

Details

  • Maximum Measurement
    4 in
  • Number of Rods
    4
  • Rod Type
    Rotating
  • Thimble Type
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)