Motion
00352187
2-3/8" Jaw Width, 2-3/16" Jaw Opening Capacity, 1" Jaw Height, Toolmaker's Vise;Flat Jaw, 4-3/8" OAL
MI ITEM #11711794
MFR #00352187
List Price$171.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/8" Jaw Width, 2-3/16" Jaw Opening Capacity, 1" Jaw Height, Toolmaker's Vise;Flat Jaw, 4-3/8" OAL
MI ITEM #11711794
MFR #00352187

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$171.50/each for your price

Overview

Mfr description
00352187 00352187 WITH LEADSCREW 2-1/4"
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Height
    1 in
  • Jaw Opening Capacity
    2-3/16 in
  • Jaw Shape
    Flat
  • Jaw Width
    2-3/8 in
  • Material
    Steel
  • Overall Length
    4-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought