Motion
00353193
3 Rows x 19 Columns Bent Handle Scratch Brush with Scraper;1" Brush Length, 13-1/2" OAL, 1" Trim Length, Wood Curved Handle
Mi Item #11711796
MFR #00353193
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Rows x 19 Columns Bent Handle Scratch Brush with Scraper;1" Brush Length, 13-1/2" OAL, 1" Trim Length, Wood Curved Handle
Mi Item #11711796
MFR #00353193

Mfr description
00353193 00353193 13-1/2 X 1 INCH WIRE B
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Brush Length
    1 in
  • Brush Width
    6 in
  • Overall Length
    13-1/2 in
  • Trim Length
    1 in

Details

  • Fill Material
    Steel
  • Handle Material
    Wood
  • Handle Style
    Curved
  • Number Of Columns
    19
  • Number Of Rows
    3
  • PSC Code
    5350
  • Type
    Scratch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)