Overview
Mfr description
00354050 00354050 2 1/2 DIA. COARSE 1/4
- Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
- Steel is the most common filament/wire material due to its durability and cutting action
- It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.
Specifications
- Bristle TypeCrimped
- Face Width1/4 in
- Shank Diameter1/4 in
- Max Rpm4,500
- Filament Wire Diameter0.0140 in
- Filament Wire Diameter Range0.0100-0.0199
- Fill MaterialSteel
- Outside Diameter2-1/2 in
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data