Motion
00354076
Wheel Brush - 3.0000 in Diam, 1/4 in Width, 4,500
MI ITEM #11711800
MFR #00354076
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 1/4 in Width, 4,500
MI ITEM #11711800
MFR #00354076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.30/each

Specifications

Dimensions

  • Diameter
    3.0000 in
  • Face Width
    1/4 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    3 in
  • Shank Diameter
    0.2500 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Max Rpm
    4,500
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Wire Type
    Crimped

Overview

Mfr description
00354076 00354076 3 IN. DIA. COARSE 1/4
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought