Motion
00354084
3" OD, 1/4" Shank Diam, Crimped Steel Wheel Brush - 1/4" Face Width, 0.008" Filament Diam, 4,500 RPM
MI ITEM #11711801
MFR #00354084
List Price$21.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" OD, 1/4" Shank Diam, Crimped Steel Wheel Brush - 1/4" Face Width, 0.008" Filament Diam, 4,500 RPM
MI ITEM #11711801
MFR #00354084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.10/each for your price

Overview

Mfr description
00354084 00354084 3 IN. DIA. FINE 1/4 SH
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Type
    Crimped
  • Face Width
    1/4 in
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Steel
  • Max Rpm
    4,500
  • Outside Diameter
    3 in
  • Shank Diameter
    1/4 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text