Motion
00355255 00355255 0-1" MULTI ANVIL MICRO

Value Collection
00355255 00355255 0-1" MULTI ANVIL MICRO

0 to 1 Inch Range, Carbide Face, Satin Chrome Coated, Mechanical Multi Anvil Micrometer Friction Thimble, 0.001 Inch Graduation, 0.0001 Inch Accuracy
MI ITEM #11711802
MFR #00355255 00355255 0-1" MULTI ANVIL MICRO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00355255 00355255 0-1" MULTI ANVIL MICRO

0 to 1 Inch Range, Carbide Face, Satin Chrome Coated, Mechanical Multi Anvil Micrometer Friction Thimble, 0.001 Inch Graduation, 0.0001 Inch Accuracy
MI ITEM #11711802
MFR #00355255 00355255 0-1" MULTI ANVIL MICRO

Mfr description
00355255 00355255 0-1" MULTI ANVIL MICRO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0010 in

Details

  • Accuracy
    0.000100 in
  • Anvil Type
    Flat, Rod
  • Digital Counter
    No
  • Finish
    Satin Chrome
  • Maximum Measurement
    1.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    No
  • Thimble Type
    Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)