Motion
00355289 00355289 ANVIL MULTI ANVIL ACCE

Value Collection
00355289 00355289 ANVIL MULTI ANVIL ACCE

Micrometer Anvil 0 to 50mm, Use with Multi-Anvil Micrometers
MI ITEM #11711805
MFR #00355289 00355289 ANVIL MULTI ANVIL ACCE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00355289 00355289 ANVIL MULTI ANVIL ACCE

Micrometer Anvil 0 to 50mm, Use with Multi-Anvil Micrometers
MI ITEM #11711805
MFR #00355289 00355289 ANVIL MULTI ANVIL ACCE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00355289 00355289 ANVIL MULTI ANVIL ACCE

Specifications

  • For Use With
    Multi-Anvil Micrometer
  • Type
    Anvil
  • Material
    Carbide-Tipped (Spindle)
  • Maximum Measurement
    2.0000 in, 2 in, 50.00 mm
  • Minimum Measurement
    0.0000 in, 0 in, 0.00 mm
  • Finish
    Chrome
  • Anvil Type
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought