Motion
00355297 00355297 ROD MULTI ANVIL ACCESS

Value Collection
00355297 00355297 ROD MULTI ANVIL ACCESS

Micrometer Anvil 0 to 50mm, Use with Multi-Anvil Micrometers
MI ITEM #11711806
MFR #00355297 00355297 ROD MULTI ANVIL ACCESS
List Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00355297 00355297 ROD MULTI ANVIL ACCESS

Micrometer Anvil 0 to 50mm, Use with Multi-Anvil Micrometers
MI ITEM #11711806
MFR #00355297 00355297 ROD MULTI ANVIL ACCESS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.43/each for your price

Overview

Mfr description
00355297 00355297 ROD MULTI ANVIL ACCESS

Specifications

  • For Use With
    Multi-Anvil Micrometer
  • Type
    Anvil
  • Material
    Carbide-Tipped (Spindle)
  • Maximum Measurement
    2.0000 in, 2 in, 50.00 mm
  • Minimum Measurement
    0.0000 in, 0 in, 0.00 mm
  • Finish
    Chrome
  • Anvil Type
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought