Motion
00355651
3/4" Diam Boring Head Straight Shank 1-1/2 - 18 Threaded Mount
MI ITEM #11711807
MFR #00355651
List Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam Boring Head Straight Shank 1-1/2 - 18 Threaded Mount
MI ITEM #11711807
MFR #00355651

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.03/each for your price

Overview

Mfr description
00355651 00355651 3/4"STR 1-1/2-18T BORI

Specifications

  • Mount Type
    Threaded Mount
  • Shank Diameter
    3/4 in
  • Shank Type
    Straight Shank
  • Threaded Mount Size
    1-1/2 in - 18 in
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought