Motion
00358705
3 Rows x 19 Columns Bent Handle Scratch Brush;14" OAL, 1-1/8" Trim Length, Wood Curved Handle
MI ITEM #11711808
MFR #00358705
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Rows x 19 Columns Bent Handle Scratch Brush;14" OAL, 1-1/8" Trim Length, Wood Curved Handle
MI ITEM #11711808
MFR #00358705

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.15/each

Specifications

Dimensions

  • Brush Width
    6 in
  • Overall Length
    14 in
  • Trim Length
    1-1/8 in

Details

  • Fill Material
    Steel
  • Handle Material
    Wood
  • Handle Style
    Curved
  • Number Of Columns
    19
  • Number Of Rows
    3
  • PSC Code
    5350
  • Type
    Scratch

Overview

Mfr description
00358705 00358705 BENT HANDLE HAND WIRE
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought