Motion
00358721
4 Rows x 16 Columns Shoe Handle Scratch Brush with Scraper;10" OAL, 1-1/8" Trim Length, Wood Shoe Handle
MI ITEM #11711809
MFR #00358721
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Rows x 16 Columns Shoe Handle Scratch Brush with Scraper;10" OAL, 1-1/8" Trim Length, Wood Shoe Handle
MI ITEM #11711809
MFR #00358721

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
00358721 00358721 SHOE HANDLE HAND WIRE
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. They are used in general maintenance applications.

Specifications

  • Brush Width
    5-1/2 in
  • Fill Material
    Steel
  • Handle Material
    Wood
  • Handle Style
    Shoe Handle
  • Number Of Columns
    16
  • Number Of Rows
    4
  • Overall Length
    10 in
  • Trim Length
    1-1/8 in
  • Type
    Scratch
  • PSC Code
    5350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text