Motion
00358804
3 Rows x 7 Columns Stainless Steel Plater's Hand Brush;7-3/4" OAL, 1/2" Trim Length, Wood Curved Handle
Mi Item #11711810
MFR #00358804
Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Rows x 7 Columns Stainless Steel Plater's Hand Brush;7-3/4" OAL, 1/2" Trim Length, Wood Curved Handle
Mi Item #11711810
MFR #00358804

Mfr description
00358804 00358804 CURVED HANDLE SS WIRE
  • Plater brushes are similar to scratch brushes, but constructed of a finer filament/wire diameter of 0.005 or 0.006. They are used for cleaning in the plating and metal finishing process.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.23/each

Specifications

Dimensions

  • Brush Width
    1-3/8 in
  • Overall Length
    7-3/4 in
  • Trim Length
    1/2 in

Details

  • Fill Material
    Stainless Steel
  • Handle Material
    Wood
  • Handle Style
    Curved
  • Number Of Columns
    7
  • Number Of Rows
    3
  • PSC Code
    5350
  • Type
    Plater
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)