1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00364026
00364026
MI ITEM #
11711812
MFR #
00364026
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 00364026
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00364026
00364026
MI ITEM #
11711812
MFR #
00364026
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00364026 00364026 2.5" LNG 250W 120V HIG
Specifications
Diameter
0.3750 in
Material
Incoloy
Overall Length
2.5000 in
Voltage
120
Wattage
250.000
Watts Per Square
33.952 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data