1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00364406
6" OAL, 240 Volt, Incoloy High Density Cartridge;53.05 Watts per Sq In, 1/2" Diam, 500 Watts
MI ITEM #
11711817
MFR #
00364406
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 00364406
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00364406
6" OAL, 240 Volt, Incoloy High Density Cartridge;53.05 Watts per Sq In, 1/2" Diam, 500 Watts
MI ITEM #
11711817
MFR #
00364406
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00364406 00364406 6" LNG 500W 240V HIGH
Specifications
Diameter
0.5000 in
Material
Incoloy
Overall Length
6.0000 in
Voltage
240
Wattage
500.000
Watts Per Square
53.050 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data