1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00364547
4" OAL, 240 Volt, Incoloy High Density Cartridge;31.83 Watts per Sq In, 5/8" Diam, 500 Watts
Mi Item #
11711819
MFR #
00364547
Price
$93.72
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00364547
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00364547
4" OAL, 240 Volt, Incoloy High Density Cartridge;31.83 Watts per Sq In, 5/8" Diam, 500 Watts
Mi Item #
11711819
MFR #
00364547
Mfr description
00364547 00364547 4" LNG 500W 240V HIGH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$93
.72
/each
Add to Cart
Specifications
Dimensions
Diameter
0.6250 in
Overall Length
4.0000 in
Wattage
500.000
Details
Material
Incoloy
Voltage
240
Watts Per Square
31.830 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items