1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00364752
17.87" OAL, 120 Volt, Offset Terminal, Stainless Steel High Density Strip Finned Heater;1000 Watt, 19 Watts per Sq In
Mi Item #
11711823
MFR #
00364752
Price
$125.28
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00364752
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00364752
17.87" OAL, 120 Volt, Offset Terminal, Stainless Steel High Density Strip Finned Heater;1000 Watt, 19 Watts per Sq In
Mi Item #
11711823
MFR #
00364752
Mfr description
00364752 00364752 17.875"L 1000W 120V OS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$125
.28
/each
Add to Cart
Specifications
Dimensions
Overall Length
17.8700 in
Wattage
1000
Details
Material
Stainless Steel
Terminal Type
Offset
Voltage
120
Watts Per Square
19.000 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items