1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00364778
38-1/2" OAL, 120 Volt, Offset Terminal, Stainless Steel High Density Strip Finned Heater;1000 Watt, 8 Watts per Sq In
MI ITEM #
11711825
MFR #
00364778
List Price
$218.48
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00364778
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00364778
38-1/2" OAL, 120 Volt, Offset Terminal, Stainless Steel High Density Strip Finned Heater;1000 Watt, 8 Watts per Sq In
MI ITEM #
11711825
MFR #
00364778
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$218.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00364778 00364778 38.5"L 1000W 120V STAI
Specifications
Watts Per Square
8.000 in
Wattage
1000
Voltage
120
Overall Length
38.5000 in
Material
Stainless Steel
Terminal Type
Offset
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought