1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00364828
12" OAL, 240 Volt, Offset Terminal, Stainless Steel High Density Strip Finned Heater;350 Watt, 14 Watts per Sq In
MI ITEM #
11711827
MFR #
00364828
List Price
$120.28
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00364828
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00364828
12" OAL, 240 Volt, Offset Terminal, Stainless Steel High Density Strip Finned Heater;350 Watt, 14 Watts per Sq In
MI ITEM #
11711827
MFR #
00364828
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$120.28
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00364828 00364828 12"L 350W 240V STAINLE
Specifications
Material
Stainless Steel
Overall Length
12.0000 in
Terminal Type
Offset
Voltage
240
Wattage
350
Watts Per Square
14.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data